Genuine Grip® Men's Retro Lace-up Sneakers, Size 8M, Black
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Grip® Slip Resistant Rubber Outsole with superior grip. Shock absorbing inner EVA mid-sole for extra comfort. Walking on AirDri-Lex® Polyurethane footbed to reduce fatigue. Oil and water resistant.
Quality Leather Upper
Flexible Soft Insole Board
Ergonomic Design
Low Cut Lace-up Light Weight Work Shoes
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect at Hospitals, Restaurants, Schools, Airports, or Offices
Quality Leather Upper
Flexible Soft Insole Board
Ergonomic Design
Low Cut Lace-up Light Weight Work Shoes
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect at Hospitals, Restaurants, Schools, Airports, or Offices
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 8 |
| Shoe Width | Medium |
Product Details
| Type | Work Shoes |
| Upper Material | Leather |
| Color | Black |
| Midsole Material | EVA |
| Outsole Design | Rubber |
| Style | Retro |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Lace-Up |
| Material | Leather |
| Footwear Sole Pattern | Slip Resistant |
| Outsole Material | Rubber |
| Description | Men's Retro Lace-up Sneakers |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 2070-8M |
| Shank Material | TPU |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Genuine Grip |