Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3161051

MPN #: S15721-NAVY-2XL

Tough Duck Men's Safety Parka Jacket, 2XL, Navy

Product Description
Building on our heritage of cotton duck Hydro Parkas, this parka will keep you warm and stand up to the toughest conditions. Ideal for people who work outside and need to be seen.

Shell: 100% Cotton 10 oz. Premium Duck with durable water repellent finish

Lining: 100% Polyester quilted to 6 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Quick-release hard hat hood with snaps and adjustable drawcord
  • Heavy duty full zip front closure
  • Laydown collar
  • Four large scoop pockets
  • Pencil pocket on sleeve
  • Adjustable waist drawcord inside
  • Inside pockets; lining & media


PRICE
$134.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Size2XL

Product Details

TypeSafety Jacket
ClassCSA Class 1 Level 2
ColorBlue
Number of Pockets7
StyleSafety Parka
Closure TypeZipper
MaterialCotton
Front ClosureZipper
DescriptionSafety Parka Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberS15721-NAVY-2XL
WaterproofNo
Primary UseCold Weather Protection, High Visibility
BrandTough Duck

Compliance & Certifications

CertificationsANSI Type O Class 1