Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789126

MPN #: V1052160U-L

Pioneer® Men's Short Sleeve Safety Shirt, Class 3, Hi-Vis Yellow/Green, L

Product Description
Material – Made from an ultra-breathable and moisture wicking CoolPass® fabric these safety t-shirts are specially treated to provide an ultraviolet protection factor (UPF) of 50 for sun protection

Features:
  • Design – The cool and breathable design includes a sleek zebra reflective tape that is perfect for worksites or any recreational activities. These high visibility t-shirts can be worn in combination with other safety vests for optimal visibility and maximum safety
  • Features – The features include UPF 50+ UV protection a rib V-neck design and extra reflective stripping on each sleeve that will keep you safe on any hazardous job site while increasing your range of mobility
  • Certification – These high visibility orange safety t-shirts meet ANSI/ISEA 107-2020 Class 2 Type P and R standards and are CSA Z96-15 Class 2 Level 2 certified. Providing long-lasting value they are compatible with other protective safety gear


PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

StyleShort Sleeve
TypeShort Sleeve Safety Shirt
Class3
MaterialCool Pass Moisture Wicking Birdseye
GenderMen's
Package Quantity1
ColorHi-Vis Safety Yellow
Manufacturers Part NumberV1052160U-L
Number of Pockets0
Primary UseWorkwear
BrandPioneer