Genuine Grip® Men's Slip-on Shoes, Size 11M, White
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Grip® slip-resistant rubber outsole with superior grip. Shock absorbing composite foam mid-sole. Walking on AirPolyurethane footbed to reduce fatigue. Oil & water resistant.
Ultra-light Weight Construction
Quality Leather upper
Rigid Rubber Counter
Aegis Microbe Shield® Controls Odor, Staining, and Deterioration
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect at Restaurants, Airports, Schools, Hospitals, or Offices
Ultra-light Weight Construction
Quality Leather upper
Rigid Rubber Counter
Aegis Microbe Shield® Controls Odor, Staining, and Deterioration
Ideally Suited for Professionals Who Tend to Stand All Day on Hard Surfaces Possibly with Water or Oil
Perfect at Restaurants, Airports, Schools, Hospitals, or Offices
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 11 |
| Shoe Width | Medium |
Product Details
| Type | Work Shoes |
| Upper Material | Leather |
| Color | White |
| Midsole Material | Phylon |
| Outsole Design | Rubber |
| Style | Casual |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Material | Leather |
| Footwear Sole Pattern | Slip Resistant |
| Outsole Material | Rubber |
| Description | Men's Slip-on Shoes |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 4705-11M |
| Shank Material | TPU |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Genuine Grip |