Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184482

MPN #: PNT-SDJ-30X34

DRIFIRE® Men's Straight Leg Flame Resistant Jeans, 30" x 34", Denim

Product Description
Introducing our DRIFIRE® Flame-Resistant Straight Leg Jeans: the ultimate combination of safety, durability, and comfort. Designed with cutting-edge flame-resistant technology, these jeans provide peace of mind in hazardous environments. Crafted for the modern worker, they offer unmatched flexibility thanks to advanced stretchable fabric. With reinforced stitching and rugged construction, they're built to withstand the toughest challenges. Stay protected, stay mobile, and stay stylish with our Flame-Resistant Straight Leg Jeans.

Features:
  • Trusted Protection: Backed by industry-leading certifications and rigorous testing, our apparel offers peace of mind in high-risk environments
  • Enhanced Durability: Constructed from 12 oz. FR Stretch Denim, our jeans are lightweight yet exceptionally durable, ensuring resilience in even the toughest work environments
  • Superior Comfort: Experience the perfect blend of comfort and functionality with our straight leg cut, offering a fit that is just right for ease of movement without compromising on style
  • Two Front Pockets: Enjoy the convenience of curved front pockets for easy access to tools, while sturdy back pockets provide ample storage space, even accommodating gloves for hassle-free on-the-job performance
  • 12 oz. FR Stretch Denim
  • ARC Rating: 21 cal/cm²
  • CAT Level: CAT 2
Compliance:
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care:
  • Read The Garment Label And Launder Per Instructions On Garment Label
  • Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Wash separately from other garments. Machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$90.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 34

Product Details

TypePants
MaterialStretch Denim
Package Quantity1
GenderMen's
DescriptionStraight Leg Flame Resistant Jeans
ColorBlue
Manufacturers Part NumberPNT-SDJ-30X34
Primary UseFire Protection
BrandDRIFIRE