Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2254228

MPN #: MEQM617VS

Accuform MEQM617VS Caution Sign, Low Overhead Clearance, 10"W x 7"H, Adhesive Vinyl

Product Description
Safety Sign, Caution Low Overhead Clearance, Adhesive Vinyl, 7" X 10"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
PRICE
$10.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness4 in

Product Details

Sign ShapeRectangle
Sign LegendLow Overhead Clearance
TypeEquipment & Machine Hazard Signs
ColorYellow
Glow in The DarkNo
Mounting LocationAdhesive Backed
Retroreflective GradeNot Reflective
Language(s)English
MaterialPressure Sensitive Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMEQM617VS
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA