Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2254237

MPN #: MVHR626VS

Accuform MVHR626VS Caution Sign, Driver Must Chock Wheels, 14"W x 10"H, Adhesive Vinyl

Product Description
Safety Sign, Caution Driver Must Chock Wheels, Adhesive Vinyl, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
PRICE
$15.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Thickness4 mil

Product Details

Sign ShapeRectangle
Sign LegendDriver Must Chock Wheels
ColorYellow
Glow in The DarkNo
Mounting LocationAdhesive Backed
Retroreflective GradeNot Reflective
Language(s)English
MaterialPressure Sensitive Vinyl
DescriptionTraffic Safety Sign
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMVHR626VS
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA