Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785550

MPN #: G3-3060-8MR

Little Giant® Merchandise Collector, 3 Shelves Flush, 2400 lb. Cap., 65-1/2"L x 30"W x 36"H

Product Description
All-welded, heavy-duty steel shelf truck provides easy maneuverability of goods. Shelves are formed from 12 gauge steel with structural angle sub-frame and shelf reinforcements.

Features:
  • up to 3600 lbs. load capacity
  • Flush shelf clearance: 9"
  • 8" Mold-on Rubber (32" top shelf height / 2400 lbs Capacity)
  • Shelves reinforced on shelves longer than 36"
  • Raised offset handle with hand guard
  • Two rigid and two swivel casters
  • All-welded construction
  • Made in the USA


PRICE
$1,109.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-1/2 in
Width30 in
Height36 in
Weight Capacity2400 lbs
Weight243 lbs
Wheel Diameter8 in
Shelf Clearance9 in
Gauge12 ga
Top Shelf Height32 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeStock Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel
Handle TypePush Handle
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberG3-3060-8MR
BrandLittle Giant

Warranty

Warranty1