Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785652

MPN #: GL3-3048-8PYBK

Little Giant® Merchandise Collector, 3 Shelves Lipped, 3600 lb. Cap., 53-1/2"L x 30"W x 36"H

Product Description
All-welded, heavy-duty steel shelf truck provides easy maneuverability of goods. Shelves are formed from 12 gauge steel with structural angle sub-frame and shelf reinforcements.

Features:
  • up to 3600 lbs. load capacity
  • Flush shelf clearance: 9"
  • 8" Polyurethane (32" top shelf height / 3600 lbs Capacity
  • Shelves reinforced on shelves longer than 36"
  • Raised offset handle with hand guard
  • Two rigid and two swivel casters
  • All-welded construction
  • Made in the USA


PRICE
$1,025.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width30 in
Height36 in
Weight Capacity3600 lbs
Weight205 lbs
Shelf Spacing30 in
Shelf Depth30 in
Shelf Clearance8-1/4 in
Gauge12 ga
Wheel Diameter8 in
Top Shelf Height32 in

Product Details

Assembly RequiredNo
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberGL3-3048-8PYBK
BrandLittle Giant
Wheel MaterialPolyurethane
Type3-Shelf Merchandise Collector
Shelf TypeLipped
ColorGray
Caster Type(2) Rigid, (2) Swivel
Handle TypeTubular Steel Push Handle
Package Quantity1

Warranty

Warranty1 yr