304 Ss Schedule 10 Cap 4 Butt-Weld Female - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Merit 304 SS Schedule 10 Cap 4 Butt-Weld Female
Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
PRICE
$164.75 Sold in packages of 5 / $32.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 in |
Product Details
| Point Of Origin | Import |
| Material | 304L Stainless Steel |
| Schedule | 10 |
| Package Quantity | 5 |
| Connection Style | Butt Weld Female |
| Manufacturers Part Number | 01416-64 |
| Fitting Type | Cap |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |