Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Abrasives

Model # :WBB2202105

MPN #: 66623340035

Merit 66623340035 Abrasotex Non-Woven Quick-Change Disc 1-1/2" Dia. MED Grit Aluminum Oxide Type II - Pkg Qty 50

Product Description
Features:

  • For surface blending
  • 20% higher cut rate and 50% better performance than competitors
  • Proprietary Clean Bond resin technology eliminates smear


Applications are: Die Grinding

PRICE
$82.50  Sold in packages of 50 / $1.65 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1-1/2 in

Product Details

Max RPM20000 rpm
TypeT2
ColorRed
SeriesAbrasotex
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit80
Backing MaterialSurface Conditioning
Tool CompatibilityDie Grinders
Manufacturers Part Number66623340035
GradeMedium
Abrasive MaterialAluminum Oxide
Attachment TypeTS
BrandMerit Abrasives

Warranty

Warranty1 yr