DeWalt® DALP1C081A Quick Change Disc QMC Arbor 2" DIA.80 Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Featuring high-performance non-woven material for durability and long life, DEWALT HP Non-Woven Surface Finishing Quick Change Discs are ideal for metal surface
CLEARANCE PRICE
$42.00 Sold in packages of 100 / $0.42 ea
was $59.00Save $17.00 (29%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 20000 rpm |
| Package Quantity | 100 |
| Series | HP |
| Manufacturers Part Number | DALP1C081A |
| Disc Type | Quick Change Disc |
| Grit | 80 |
| Grade | Medium |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | DeWalt |