Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB291871

MPN #: 8008-600

Aluminum Schedule 40 Pipe Nipple 1/2 X 6 Npt Male - Pkg Qty 25

Product Description
Merit Aluminum Schedule 40 Pipe Nipple 1/2 x 6 NPT Male

Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.

PRICE
$487.50  Sold in packages of 25 / $19.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 X 6 in
Diameter1/2 in

Product Details

StyleDomestic
TypeSchedule 40
MaterialAluminum - Sch 40
Schedule40
Package Quantity25
Connection StyleMNPT
Manufacturers Part Number8008-600
Fitting TypeNipple
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes