Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB292038

MPN #: 2004-001

1/4 In. X Close Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 75

Product Description
Merit Red Brass Seamless Standard Pipe Nipple 1/4 X Close NPT Male

Brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezinctify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications.

PRICE
$215.25  Sold in packages of 75 / $2.87 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4 X 7/8 in
Diameter1/4 in

Product Details

Point Of OriginDomestic
MaterialBrass
Package Quantity75
Connection StyleMNPT
Manufacturers Part Number2004-001
Fitting TypeNipple
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes