Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :T9FB345720

MPN #: 4006-1200

Ss 304/304l Schedule 40 Welded Pipe Nipple 3/8x12 Npt Male - Pkg Qty 25

Product Description
Merit SS 304/304L Schedule 40 Welded Pipe Nipple 3/8x12 NPT Male

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

PRICE
$262.50  Sold in packages of 25 / $10.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8 X 12 in

Product Details

Point Of OriginDomestic
Material304L Stainless Steel
Schedule40
Package Quantity25
Connection StyleMNPT
Manufacturers Part Number4006-1200
Fitting TypeWelded Nipple
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes