Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB292384

MPN #: 411BH-08

Ss 304 Barstock Half Coupling 1/2" Npt Female X Plain - Pkg Qty 50

Product Description
Merit SS 304 Barstock Half Coupling 1/2" NPT Female X Plain

These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

PRICE
$248.50  Sold in packages of 50 / $4.97 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 in

Product Details

Point Of OriginImport
Material304 Stainless Steel
Package Quantity50
Connection StyleFNPT X Plain
Manufacturers Part Number411BH-08
Fitting TypeHalf Coupling
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes