Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB292336

MPN #: 412B-0604

Ss 304 Barstock Reducing Coupling 3/8 X 1/4" Npt Female - Pkg Qty 25

Product Description
Merit SS 304 Barstock Reducing Coupling 3/8 X 1/4" NPT Female

These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

PRICE
$197.50  Sold in packages of 25 / $7.90 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8 X 1/4 in

Product Details

Point Of OriginImport
Material304 Stainless Steel
Package Quantity25
Connection StyleFNPT
Manufacturers Part Number412B-0604
Fitting TypeReducing Coupling
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes