Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB345876

MPN #: 6208-150

Ss 316/316l Schedule 40 Seamless Pipe Nipple 1/2x1-1/2 Npt Male - Pkg Qty 50

Product Description
Merit SS 316/316L Schedule 40 Seamless Pipe Nipple 1/2x1-1/2 NPT Male

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

PRICE
$265.00  Sold in packages of 50 / $5.30 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 X 1-1/2 in

Product Details

Point Of OriginDomestic
Material316L Stainless Steel
Schedule40
Package Quantity50
Connection StyleMNPT
Manufacturers Part Number6208-150
Fitting TypeSeamless Pipe Nipple
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes