Ss 316/316l Schedule 40 Seamless Pipe Nipple 1/2x4-1/2 Npt Male - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Merit SS 316/316L Schedule 40 Seamless Pipe Nipple 1/2x4-1/2 NPT Male
Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.
Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.
PRICE
$312.50 Sold in packages of 25 / $12.50 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 X 4-1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | 316L Stainless Steel |
| Schedule | 40 |
| Package Quantity | 25 |
| Connection Style | MNPT |
| Manufacturers Part Number | 6208-450 |
| Fitting Type | Seamless Pipe Nipple |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |