Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :T9FB292364

MPN #: 614B-2412

Ss 316 Barstock Hex Head Bushing 1-1/2 X 3/4" Npt Male X Female - Pkg Qty 3

Product Description
Merit SS 316 Barstock Hex Head Bushing 1-1/2 x 3/4" NPT Male X Female

These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

PRICE
$176.85  Sold in packages of 3 / $58.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2 X 3/4 in

Product Details

Point Of OriginImport
Material316 Stainless Steel
Package Quantity3
Connection StyleMNPT X FNPT
Manufacturers Part Number614B-2412
Fitting TypeHex Head Bushing
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes