Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB262080SBZ

Global Industrial™ Mesh Café Table & Chair Set, 36" Round, 4 Armless Chairs, Bronze

Product Description
✓ Commercial-grade steel construction with a bronze powder coat finish
✓ Made of rust- & corrosion-resistant materials for lasting outdoor use
✓ 36" round mesh tabletop & armless chairs are engineered to prevent water buildup

Constructed from commercial-grade steel with a zinc-rich bronze powder coat finish, the Global Industrial™ Mesh Café Table & Chair Set is specifically designed for outdoor dining and leisure activities. Ideal for cafes, restaurants, lounges, patios, and more, this set includes a 36" round mesh table and four matching chairs, all of which are engineered to prevent water, dirt, and pollen accumulation. Limited 3-Year Warranty.

  • 2" umbrella opening accepts umbrellas with up to a 1-1/2" pole diameter
  • Reliably designed for ultra-low maintenance
  • Chairs stack for easy storage
  • Table weight capacity: 200 lbs.
  • Chair weight capacity: 250 lbs.
  • Chair seat dimensions: 17-3/4"W x 15"D x 16-3/4"H
  • PRICE
    $769.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight33.5 lbs
    Seat Depth18 in
    Seat Height16-3/4 in
    Table Width36 in
    Table Height29 in
    Table Length36 in

    Product Details

    Assembly RequiredYes
    TypeDining Set
    Number of Pieces5
    Frame Color FamilyBronze
    ColorBronze
    Table Top Color FamilyBronze
    Cushion IncludedNo
    Number of Seats4
    Chair Frame MaterialSteel
    Table Top MaterialSteel Mesh
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part Number262080SBZ
    Seat MaterialSteel Mesh
    CollectionSteel Mesh Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty3 yr