x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 601000 - Mesh Fryer Basket 8-3/4" - Pkg Qty 12

Carlisle 601000 - Mesh Fryer Basket 8-3/4" - Pkg Qty 12

Item #: WBB632736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $431.40 / Pkg of 12

Save $21.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mesh Fryer Basket 8-3/4"

Features:

  • Chrome plated nickel steel basket is designed for small batch deep frying
  • Pan features heavy-duty chrome steel hook for draining basket
  • Mesh fryer basket not intended for Use in water
  • Optional multi-purpose 18-8 stainless steel baskets also available; will not rust making them perfect for frying or boiling

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 601000
  • DESCRIPTION Mesh Basket Fryer
  • WIDTH INCHES --
  • DEPTH INCHES 4-1/2
  • DIAMETER INCHES 8-41/64
  • CAPACITY QUARTS --
  • NSF No
  • PACKAGE QUANTITY 12
  • LENGTH INCHES --
  • INTERNAL DIAMETER 8.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601000 - Mesh Fryer Basket 8-3/4" - Pkg Qty 12

Carlisle 601000 - Mesh Fryer Basket 8-3/4" - Pkg Qty 12

Item #: WBB632736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant