Winco ALRK-10 - 10-Tier Sheet Pan Rack, 39"H
|
Questions & Answers (0)
Product Description
Winco ALRK-10 10-Tier Sheet Pan Rack
10 Tier Aluminum Rack, 3" Spacing, Ships Knock-Down
10 Tier Aluminum Rack, 3" Spacing, Ships Knock-Down
PRICE
$305.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/16 in |
| Depth | 26 in |
| Height | 4-9/64 in |
| Runner Space | 3 in |
| Pan Size | 18" x 26" |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Pan Capacity | 10 |
| Description | 10-Tier Sheet Pan Rack |
| Manufacturers Part Number | ALRK-10 |
| Load Type | End Load |
| Brand | Winco |
Compliance & Certifications
| Certifications | NSF Certified |