The Kemp USA Mesh Rescue Tube is a high quality premium rescue tube is designed to last longer than your standard tubes. This rescue tube has a flexible and durable nylon mesh casing around the foam providing extra support to the foam cell structure. The nylon casing also adds texture to the tube for extra grip, which can be very useful when a quick rescue response is required. This rescue tube is 40" long, which is great for smaller swimming areas such as pools, lakes, and smaller waterparks.
Kemp USA Mesh Rescue Tube w/ Guard Logo For Lifeguards, 40"L, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Weight | 4 lbs |
| Size | 40"L |
Product Details
| Type | Mesh Rescue Tube |
| Material | Nylon |
| Package Quantity | 1 |
| Description | USA Mesh Rescue Tube w/ Guard Logo For Lifeguards 40"L |
| Color | Red |
| Manufacturers Part Number | 10-202-RED-MESH |
| Brand | Kemp USA |