34-1/2w x 12-5/8d. Shelves adjust in 1/2" increments. Straight sides and backs allow flush alignment. Shelf count includes bottom of bookcase. Bookcases ship assembled.
HON® Metal Bookcase, Two-Shelf, 34-1/2"W x 12-5/8"D x 29"H, Putty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 12-5/8 in |
| Height | 29 in |
| Weight | 43 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 88 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Putty |
| Number of Drawers | 0 |
| Edge Type | Square Edge |
| Number of Shelves | 2 |
| Material | Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | HS30ABC.L |
| Brand | HON |
Warranty
| Warranty | Backed by the HON Full Lifetime Warranty |
Compliance & Certifications
| Certifications | ANSI, BIFMA and SCS |