Urrea Metal Cutting Aviation Snips, 30301, 3 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Easy to use: they cut through the entire length of 18 ga CRSM to 22 ga SSSM sheets, with less than 36 kg hand pressure. Heavy-duty spring: double-coil, unbreakable spring unconditionally guaranteed. Ergonomic, sturdy and comfortable handles: steel handles maximize the cutting power. Copolymerdipped handles guarantee durability and prevent any twisting or slipping. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Does not misadjust: gauge 8 joint screw keeps assembly in place for optimum cuts. Non-slip material: 40 teeth per inch prevent any slip.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Aviation Snip Set |
| Cutting Direction | Straight, Left & Right |
| Description | Snips Set |
| Handle Color Family | Yellow, Green, Red |
| Manufacturers Part Number | 30301 |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME B107.24, GGG-W-00649 |