Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
Metal Detectable Silicone O-Ring-Dash 216 - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
This product will be restocked by Dec 06, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.387" |
| Inside Dimensions | 1 1/8" |
| Outside Dimension | 1-3/8" |
Product Details
| Dash Size | 216 |
| Color | Red |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Material | Silicone |
| Hardness | Standard |
| Package Quantity | 2 |
| Manufacturers Part Number | ZUSAS70MD216 |
| Grade | Food |
| Brand | USA Sealing |