MSA V-Gard® Metal Frame for MSA Caps, (10/pack) - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Metal Frames are designed and tested to perform to requirements with MSA slotted or unslotted Caps or Full Brim Hats. The coil spring offers easy loading onto helmet, while the side clips provide quick and simple attachment for V-Gard Visors. Designed for elevated temperature enivronments!
PRICE
$200.00 Sold in packages of 10 / $20.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | One Size Fits All |
Product Details
| Type | Hard Hat Frame |
| Package Quantity | 10 |
| Description | V-Gard Metal Frames |
| Color | Silver |
| Series | V-Gard® |
| Manufacturers Part Number | 10158799 |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1;CSA Z94.3 |