Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sylvania

Model # :WBB529554

MPN #: QHE 3X32T8/UNV ISN-SC

Sylvania 49855 QHE 3X32T8/UNV ISN-SC 32 T8 High Efficiency -High Ballast Factor-Small Can

Product Description
3-lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor

Features:


  • High Efficiency Systems over 90% efficient
  • NEMA Premium Ballast (NPB)Program compliant
  • Over 100 LPW (lumens/Watt) with OCTRON SUPERSAVER® lamps
  • Lowest power T8 I.S. Systems
  • Universal voltage (120-277V)
  • Small Can enclosure size
  • 30-50% Energy savings
  • Min. Starting Temp: -20°F(-29°C) for T8 lamps
  • 60°F (16°C) for Energy Saving T8 lamps
  • 0°F (-18°C) for FO40T8 lamps
  • <10% THD
  • Virtually eliminates lamp flicker
PRICE
$22.25

Min. purchase quantity is 10
10
10
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.4690 in
Width1.6810 in
Height1.1810 in

Product Details

Starting MethodInstant Start
Number of Lamps3
Wiring MethodLeads
DescriptionQuiktronic
Manufacturers Part NumberQHE 3X32T8/UNV ISN-SC
Ballast Factor0.88
Open Circuit Voltage<600V V
Lamp TypeFO32/XP
BrandSylvania