This Heavy-Duty Cabinet has 9 drawers (1 at 4"H; 2 at 5"H; 4 at 6"H; 2 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Avalanche Blue.Drawer comes with Divider Kit.Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
Rousseau Metal Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 36"W - Avalanche Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,399.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 656 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Avalanche Blue |
| Drawer Material | Steel |
| Number of Drawers | 9 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | R5AEE-5805-ST055 |
| Drawer Quantity (Drawer Height) | 1(4"), 2(5"), 4(6"), 2(8") |
| Base Type | Forkliftable Frame |
| Brand | Rousseau Metal |
Warranty
| Warranty | 1 yr |