Metal Man® Front Cover Protective Lens For Auto Darkening Welding Helmets - 5 Pack
The Metal Man MLK85 Cover lens pack contains 5 clear replacement protective lens for use on Metal Man brand 8000 Series welding helmets. The clear protective lens covers protect the electronics of the Auto Darkening Welding Helmet from sparks, spatter and debris that could damage the electronics. This cover lens will become pitted and dirty from use and requires regular changing. This package contains 5 replacement lens covers to help keep your Metal Man welding helmet clean and protected from potential damage.
Metal Man® Front Cover Protective Lens For Auto Darkening Welding Helmets, 4"L x 3-5/8"W - 5 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Height | 1/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Protective Lens |
| Material | Polycarbonate |
| Color | Clear |
| Manufacturers Part Number | MLK85 |
| For Use With | For use on Metal Man brand 8000 Series welding helmets |
| Brand | Metal Man |