Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Red Real Flame
Write a Review
|
Questions & Answers (0)
Product Description
Metal Man Auto Darkening Welding Helmet - Red Real Flame
The Metal Man "Real Flame" 9-13 Variable Shade Auto-Darkening welding helmet plus Grind Mode features a light weight/comfortable design with the graphics to show your style. It uses a sealed non-replaceable lithium battery for the intial lens darkening and then runs off the solar power of the arc. It features 2 arc sensors and a 3.86" x 1.73" viewing area. Adjust your shade control from 9 to 13. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man AB8100SC Auto-Darkening helmet is safe, functional, and attractive to users.
The Metal Man "Real Flame" 9-13 Variable Shade Auto-Darkening welding helmet plus Grind Mode features a light weight/comfortable design with the graphics to show your style. It uses a sealed non-replaceable lithium battery for the intial lens darkening and then runs off the solar power of the arc. It features 2 arc sensors and a 3.86" x 1.73" viewing area. Adjust your shade control from 9 to 13. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man AB8100SC Auto-Darkening helmet is safe, functional, and attractive to users.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-7/8" x 1-3/4" |
Product Details
| Type | Welding Helmet |
| Color | Red |
| Power Supply | Solar/Non-Replaceable Battery |
| Light State | Variable 9-13 |
| Grind Mode | Yes |
| Lens Speed | Switching Time - 1/25,000 second |
| Number of Arc Sensors | 2 |
| Material | Plastic/Glass |
| Package Quantity | 1 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | ARF8550SGC |
| Head Gear | 5-Point Adjustable |
| Adjustable Shade Range | 9 to 13 |
| TIG Capabilities | Low Amp TIG to 10 Amp |
| Brand | Metal Man |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI & CSA Approved |