Metal Merchandising Strip, Double Sided, 12 Stations, 15-1/2"L - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Show more and sell more with Clip Strip metal merchandising strips! Designed to support double-sided metal strips, they easily slip into steel shelf perforations. Made of 12 guage steel, they can be inserted into the first or second set of steel shel perforations. 12 stations; 15 & 1/2" Long.
PRICE
$220.50 Sold in packages of 50 / $4.41 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
Product Details
| Number of Stations | 12 |
| Type | Metal Merchandising Strip 12 Stations Double Sided |
| Material | Steel |
| Package Quantity | 50 |
| Description | Metal Merchandising Strip 12 Stations Double Sided |
| Color | White |
| Manufacturers Part Number | MSDB-32 |
| Brand | Clip Strip Corp. |