Metal Merchandising Strips, 12 Stations, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Finished Powder Coated Steel, available in Off-White, Silver, Red, Glossy Black, Kelly Green or True White Genuine coil spring clips for secure gripping power and ease of operation Can be used with our PCA price channel adapter Scan tag included at no extra charge, measures 2 1/2" W x 1 1/2" H Hooks spaced 2 3/8" apart 12 stations; 31" Long, Hooks spaced 2 3/8" apart.
PRICE
$221.00 Sold in packages of 50 / $4.42 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 2-1/2 in |
Product Details
| Material | Metal |
| Description | Metal Merchandising Strips |
| Color | White |
| Manufacturers Part Number | MS-29WH |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |