Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beds & Headboards

Beds & Headboards are essential components for creating comfortable sleeping areas. Constructed from sturdy materials such as solid wood, metal, or upholstered fabric, headboards offer style and comfort at the head of the bed. With durable wooden slats, bed platforms are designed to support box springs and/or bed mattresses to provide comfort and reliable support.
207 Results
Cortech Bedding

Cortech Bedding

CompareImageDescriptionLengthWidthHeightColorBrandModel #Price
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Indigo
Solstice Safeguard Bed
80
36 in
27 in
Indigo
Cortech USA
WBB3182623$1,999.00
Cortech® USA Endurance™ Bed 2.2 without Storage Compartments, 86" x 42", Midnight Blue
Large Bed without Storage Compartments
86
42 in
24 in
Midnight Blue
Cortech USA
WBB3182660$1,849.00
Cortech® USA Solstice Behavioral Health Bed, 80" x 36", Burgundy
Solstice Behavioral Health Bed
80
36 in
21 in
Burgundy
Cortech USA
WBB3182426$1,699.00
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Stone Gray
Solstice Safeguard Bed
80
36 in
27 in
Stone Gray
Cortech USA
WBB3182685$1,999.00
Cortech® USA Endurance™ Bed 1.5, 78" x 32-1/2", Midnight Blue
Medium Bed
78
32-1/2 in
24 in
Midnight Blue
Cortech USA
WBB3182467$1,949.00
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Midnight Blue
Solstice Safeguard Bed
80
36 in
27 in
Midnight Blue
Cortech USA
WBB3182640$1,999.00
Cortech® USA Endurance™ Bed 2.2 without Storage Compartments, 86" x 42", Gray
Large Bed without Storage Compartments
86
42 in
24 in
Gray
Cortech USA
WBB3182611$1,849.00
Cortech® USA Solstice Behavioral Health Bed with 3 Doors, 80" x 36", Burgundy
Solstice Behavioral Health Bed
80
36 in
21 in
Burgundy
Cortech USA
WBB3182598$2,049.00
Cortech USA Endurance Bed 1.0, 81" x 35", Blue Gray
Endurance Bed 1.0
81
35 in
21 in
Blue Gray
Cortech USA
WBB3123570$1,699.00
Cortech® USA Endurance™ Bed 2.1 with Side/End Storage Compartments, 86" x 42", Gray
Large Bed with Side/End Storage Compartments
86
42 in
24 in
Gray
Cortech USA
WBB3182632$2,549.00
Showing 1-10 of 196 results
Bed Cots

Bed Cots

Adjustable Hospital Beds

Adjustable Hospital Beds

Headboards

Headboards

Seclusion Beds

Seclusion Beds