x

Take 15% off your entire order!

Offer applied at checkout

+

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Item #: WBB223416

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$162.42 up to 26% OFF

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

29 Piece Black & Gold Metal Index Drill Bit Set

Features:
  • Oxide treatment resists corrosion, helps prevent bit from rusting
  • Turbomax tip starts up to 10x faster
  • Flatted shanks above 11/64" eliminates slippage in drill chuck
  • Reduced shank above 3/8" allows the use of larger drill bits in a 3/8" chuck
  • Rubber overmolded case protects kit if dropped
  • Tap & Drill selection chart for convenient reference.
  • Automatic indexing for easy bit access and identification
  • Removable cartridges: easy to carry bits from case to worksite
Includes:
  • 1/16" to 1/2" Sizes in 1/64" Increments
  • Metal Index Case

  • BRAND IRWIN Tools
  • DRILL STYLE Jobbers
  • TYPE 29 Pc. Black & Gold Metal Index
  • MATERIAL HSS
  • FINISH Black & Gold
  • SET SIZE RANGE 1/16" - 1/2"
  • NUMBER OF PIECES 29
  • COUNTRY OF ORIGIN Import
  • INCREMENTS 64ths
  • MANUFACTURERS PART NUMBER 3018005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Item #: WBB223416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide
    29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide
    29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide
    29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide
    29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide
    29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant