Clearance
x

Take 15% off your entire order!

Offer applied at checkout

HSS Straight Shank Jobber L. Drill Bit-5/16" Bright, 118 - Pkg Qty 6

HSS Straight Shank Jobber L. Drill Bit-5/16" Bright, 118 - Pkg Qty 6

Item #: WBB224757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.84 ea.

Price: $29.04 / Pkg of 6

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Straight Shank Jobber L. Drill Bit-7/64" Bright, 118 - Pkg Qty 12

HSS Straight Shank Jobber L. Drill Bit-7/64" Bright, 118 - Pkg Qty 12

Bondhus 10609 5/32" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10609 5/32" Balldriver Screwdriver - Pkg Qty 2

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 77 Gen. Purpose HSS - Pkg Qty 6

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 77 Gen. Purpose HSS - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

BOSCH® Aircraft Drill Bits-Extra Length, 1/4"Dia, 6"L, BLK Oxide - Pkg Qty 5

BOSCH® Aircraft Drill Bits-Extra Length, 1/4"Dia, 6"L, BLK Oxide - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds


General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bits

Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.

Weights & Dimensions

  • Flute Length 1-5/8 in
  • Length 2-13/16 in
  • Decimal Equivalent 0.3125"
  • Fractional Diameter 5/16"
  • Size 5/16 in

Product Details

  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type Straight Shank
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish Bright
  • Manufacturers Part Number 60120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Shank Jobber L. Drill Bit-5/16" Bright, 118 - Pkg Qty 6

HSS Straight Shank Jobber L. Drill Bit-5/16" Bright, 118 - Pkg Qty 6

Item #: WBB224757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant