Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224912

MPN #: 60616

IRWIN 1/4" Double Ended Body, Pack Of 12 - Pkg Qty 12

Product Description

Double-End Black Oxide Coated High Speed Steel Drill Bits
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Ideal for use in stationary drills
  • 135 degree split point ensures a true start and eliminates bit walking
PRICE
$1,187.40  Sold in packages of 12 / $98.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2"
Size1/4 in

Product Details

TypeDouble End
FinishBlack Oxide
MaterialHigh Speed Steel
Package Quantity12
DescriptionTwist Drill Bit
Manufacturers Part Number60616
BrandIRWIN Tools