Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Officemate

Model # :WBB1613893

MPN #: 97227

Officemate® Metallic Color Coated Paper Clips Assorted Sizes Assorted 450/Pack

Product Description
Officemate® Metallic Color Coated Paper Clips Assorted Sizes Assorted 450/Pack

Coated paper clips are perfect for use at home, school or office and great for color-coding papers. Coating and packaging are both PVC-free. Paper clips come in assorted metallic colors and in two sizes: 150 Giant and 300 No. 2 clips. Six-compartment storage tub is reusable and made of plastic.

PRICE
$12.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width3-7/8 in

Product Details

Supply TypeBasic Supplies
StylePaper Clip
TypePaper Clips
MaterialMetal
Package Quantity450/Pack
DescriptionMetallic Color Coated Paper Clips Assorted Sizes
ColorAssorted
Manufacturers Part Number97227
BrandOfficemate