Officemate®Paper Clip Holder 3" x 3" Clear
Write a Review
|
Questions & Answers (0)
Product Description
Officemate®Paper Clip Holder 3" x 3" Clear
Euro-Style Designer Paper Clip Holder features a frosted see-through look. Top removes for easy filling. Clips are not included.
Euro-Style Designer Paper Clip Holder features a frosted see-through look. Top removes for easy filling. Clips are not included.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1/8 in |
| Height | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Paper Clip Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Paper Clip Holder |
| Color | Clear |
| Manufacturers Part Number | 93695 |
| Brand | Officemate |