Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Hexagon Broach, 5/16"
See all 17 items in product family

HSS Hexagon Broach, 5/16"

Item #: WBB554618

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.67
Product Information
Customer Review
Product Q&A
Individual Hexagon Broach

Standard Hexagon Broaches are H.S.S. push type; designed for one pass finishing when used with arbor or hydraulic press, or vertical broaching machine.

Product Specifications

    • DIAMETER TOLERANCE.3130" - .3140"
    • OVERALL LENGTH (OAL)8-1/4"
    • DESCRIPTIONHexagon Broach
    • MANUFACTURERS PART NUMBERB554618
    • TOLERANCE.3130" - .3140"
    • PILOT DIAMETER.3120"
    • SIZE5/16"
    • WIDTH.3120"
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed