Take 15% off your entire order!

Offer applied at checkout

Keyway Broaches HSS, Type C 1/4"

Keyway Broaches HSS, Type C 1/4"

Item #: WBB555516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Individual Broach

Designed for broaching of standard keyways.

Product Specifications

  • DESCRIPTIONIndividual Keyway Broach
  • MATERIALHSS
  • MANUFACTURERS PART NUMBERB555518
  • OVERALL LENGTH (OAL)11-7/8"
  • BRANDImport
  • SIZE1/4"
  • TYPEC
  • NUMBER OF SHIMS REQUIRED1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Keyway Broach HSS, Type C 8mm

Item #: B556679

Not Yet Rated

Usually ships in 5 to 8 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keyway Broaches HSS, Type C 1/4"

Keyway Broaches HSS, Type C 1/4"

Item #: WBB555516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant