discount codeFree shipping over 300

Applied at checkout

Imported Tpg-432 C-2 Coated Carbide Insert - Pkg Qty 10

Imported Tpg-432 C-2 Coated Carbide Insert - Pkg Qty 10

Item #: WBB887388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.50 ea.

Price: $75.00 / Pkg of 10

Quantity

Popular item in this category

Imported Tpg-321 C-6 Tin Coated Carbide Insert - Pkg Qty 10

Usually ships in 2 to 5 days

Not Yet Rated

$81.00

Customers Also Viewed

Carbide Insert

A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.

Product Specifications

  • PACKAGE QUANTITY10
  • STYLETPG
  • I.C.1/2"
  • THICKNESS3/16"
  • RADIUS1/32"
  • CARBIDE GRADEC-2
  • COATING--
  • BRANDImport
  • INSERT NUMBERTPG-432
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Tpg-432 C-2 Coated Carbide Insert - Pkg Qty 10

Imported Tpg-432 C-2 Coated Carbide Insert - Pkg Qty 10

Item #: WBB887388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top