Take 15% off your entire order!

Offer applied at checkout

4 Flute HSS Corner Rounding End Mill 5/8" Rad 3/4" Shank 1-15/16" Cutter 4" OAL

4 Flute HSS Corner Rounding End Mill 5/8" Rad 3/4" Shank 1-15/16" Cutter 4" OAL

Item #: WBB1646566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Corner Rounding End Mills

  • Contains a concave radius great for rounding off sharp corners.
  • Offers improved wear resistance on abrasive, adhesive, or difficult to machine materials, such as iron, aluminum alloys, tool steels, cooper, inconel, and titanium alloys.


  • Product Specifications

    • BRANDMade in USA
    • SHANK DIAMETER3/4"
    • OVERALL LENGTH4"
    • NUMBER OF FLUTES4
    • MATERIALHSS
    • CORNER RADIUS5/8"
    • COUNTRY OF ORIGINMade in USA
    • FINISHBright
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Made in USA 2 Flute Cobalt Ball Single End Mill 1-1/8" Dia 7/8" Shank 1-5/8" Flute 3-7/8" OAL

    Item #: B828952

    Not Yet Rated

    Usually ships in 5 to 8 days

    $112.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    4 Flute HSS Corner Rounding End Mill 5/8" Rad 3/4" Shank 1-15/16" Cutter 4" OAL

    4 Flute HSS Corner Rounding End Mill 5/8" Rad 3/4" Shank 1-15/16" Cutter 4" OAL

    Item #: WBB1646566

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant