
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Roughing End Mills
Roughing end mills are used for rapidly removing large amounts of material. The chip grove design on these end mills allows more cutting fluid to the cutting edges and dissipates heat better.
Roughing end mills are used for rapidly removing large amounts of material. The chip grove design on these end mills allows more cutting fluid to the cutting edges and dissipates heat better.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBERB810839
- SHANK DIAMETER3/4"
- OVERALL LENGTH4-1/4"
- MATERIALCobalt
- TYPECoarse Tooth, Non Center Cutting
- MILL DIAMETER - FRACTIONAL1-3/4"
- MILL DIAMETER - METRIC--
- SIZE1-3/4"
- STYLERoughing End Mill
- FINISHBright
- MILL DIAMETER - DECIMAL--
- FLUTE LENGTH2"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Made in USA 2 Flute Cobalt Ball Single End Mill 1-1/8" Dia 7/8" Shank 1-5/8" Flute 3-7/8" OAL
Item #: B828952
Not Yet Rated
Usually ships in 5 to 8 days
$112.95

Import Coarse Cobalt Roughing End Mill 1-3/4" Dia 3/4" Shank 2" Flute 4-1/4" OAL
$112.95
- Product Information
- Customer Review
- Product Q&A