Take 15% off your entire order!

Offer applied at checkout

Made in USA Coarse CC Cobalt Roughing End Mill 7/16" Dia 3/8" Shank 1" Flute 2-11/16" OAL

Made in USA Coarse CC Cobalt Roughing End Mill 7/16" Dia 3/8" Shank 1" Flute 2-11/16" OAL

Item #: WBB811072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roughing End Mills

Roughing end mills are used for rapidly removing large amounts of material. The chip grove design on these end mills allows more cutting fluid to the cutting edges and dissipates heat better.

Product Specifications

  • BRANDMade In USA
  • MANUFACTURERS PART NUMBERB811072
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH2-11/16"
  • NUMBER OF FLUTES4
  • MATERIALCobalt
  • TYPECoarse Tooth, Center Cutting
  • MILL DIAMETER - FRACTIONAL7/16"
  • MILL DIAMETER - METRIC--
  • SIZE7/16"
  • STYLERoughing End Mill
  • COUNTRY OF ORIGINMade in USA
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • FLUTE LENGTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import 4 Flute CC HSS Sq Double End Mill 3/4" Dia 3/4" Shank 1-5/8" Flute 5-5/8" OAL

Item #: B820265

Not Yet Rated

Usually ships in 5 to 8 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Coarse CC Cobalt Roughing End Mill 7/16" Dia 3/8" Shank 1" Flute 2-11/16" OAL

Made in USA Coarse CC Cobalt Roughing End Mill 7/16" Dia 3/8" Shank 1" Flute 2-11/16" OAL

Item #: WBB811072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant