Take 15% off your entire order!

Offer applied at checkout

Made in USA Right Hand Shell End Mill Roughing 2" Dia x 3/4" Hole x 1-3/8" Flute Cobalt

Made in USA Right Hand Shell End Mill Roughing 2" Dia x 3/4" Hole x 1-3/8" Flute Cobalt

Item #: WBB1448957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $192.95

Save $9.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA Right Hand Shell End Mill Roughing 2" Dia x 3/4" Hole x 1-3/8" Flute Cobalt

These Shell Mills are designed to mill flat surfaces normal to their axis of rotation or a shoulder parallel to the axis.

Product Specifications

  • BRANDMade in USA
  • MATERIALCobalt
  • COUNTRY OF ORIGINMade in USA
  • FINISHBright
  • FLUTE LENGTH1-3/8"
  • TYPERoughing
  • MILL DIAMETER - FRACTIONAL2"
  • SIZE2"
  • DIRECTION OF ROTATIONRight Hand
  • STYLEShell
  • HOLE DIAMETER3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA Right Hand Shell End Mill Finishing 1-5/8" Dia x 3/4" Hole x 1-1/4" Flute Cobalt

Item #: B1448987

Not Yet Rated

Usually ships in 5 to 8 days

$191.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Right Hand Shell End Mill Roughing 2" Dia x 3/4" Hole x 1-3/8" Flute Cobalt

Made in USA Right Hand Shell End Mill Roughing 2" Dia x 3/4" Hole x 1-3/8" Flute Cobalt

Item #: WBB1448957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant