Take 15% off your entire order!

Offer applied at checkout

+

3/64" Dia., 0.070" LOC, 2-1/2" OAL, 0.141" LBS, 3 Flute Carbide Square Single End Mill, ALTIN

3/64" Dia., 0.070" LOC, 2-1/2" OAL, 0.141" LBS, 3 Flute Carbide Square Single End Mill, ALTIN

Item #: WBB2247391

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Flute Solid Carbide Micro End Mills are ideal for profiling, slotting and plunging applications. They allow for high performance milling of small features and parts. The extended neck enables step down milling paths with higher feed rates. While Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

Product Specifications

  • BRANDMelin
  • MANUFACTURERS PART NUMBEREMGN-.047-SF3-ALTIN
  • DIAMETER3/64"
  • SHANK DIAMETER1/8"
  • LENGTH OF CUT0.070"
  • OVERALL LENGTH2-1/2"
  • NUMBER OF FLUTES3
  • ENDSSingle
  • END TYPESquare
  • MATERIALSolid Carbide
  • COATINGALTIN
  • CENTER CUTTINGYes
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH BELOW SHANK0.141"
  • MODELH1003
  • DIAMETER (DECIMAL)--
  • COUNTRY OF ORIGINMade In USA
  • DESCRIPTIONMiniature End Mill
  • SERIESEMG-Micro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/16" Dia., 1/8" Shank, 0.312" LOC, 2-1/2" OAL, 3 Flute Carbide Ball Single End Mill, ALTIN

Item #: B2247597

Not Yet Rated

Usually ships in 2 to 5 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/64" Dia., 0.070" LOC, 2-1/2" OAL, 0.141" LBS, 3 Flute Carbide Square Single End Mill, ALTIN

3/64" Dia., 0.070" LOC, 2-1/2" OAL, 0.141" LBS, 3 Flute Carbide Square Single End Mill, ALTIN

Item #: WBB2247391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3/64" Dia., 0.070" LOC, 2-1/2" OAL, 0.141" LBS, 3 Flute Carbide Square Single End Mill, ALTIN
    3/64" Dia., 0.070" LOC, 2-1/2" OAL, 0.141" LBS, 3 Flute Carbide Square Single End Mill, ALTIN
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant