Files
Availability
Type
Grit
Brand
Length
Price
Related Products
Features: Must order in increments of 10 Solid shaft accommodates long bolts or studs Precision machined socket end Cushion grip handle for comfort Size imprinted on color coded ends for easy identification For sharpening all types of saw with fine universal teething Type of cut: 2 = Second Surfaces triangular single cut, edges single cut tapering towards the tip Industry pack unhandled
Die-cast alloy body with metallic gray finish. High-impact ABS handle holds up to heavy use. Ribbed section on front of body permits two-hand use of tool by providing comfort and a slip-resistant grip. Great tool for use as a rasp on wood, plastic, soft metals, and many other materials. Works with these standard Stanley® Surform® blades: (21-293, 21-299) Stanley® Surform® Blade Included (21-293): 1.
Features: Must order in increments of 5 NR = Not Recommended, Designed as an inside pull only Convertible from external to internal pull - all except 87006 make 2 pullers Self-locking jaws hold puller in place for one-hand operation Interchangeable parts allow tremendous variety of applications Jaws are forged for maximum strength and durability All pullers are easily assembled without the use of other tools For filing holes, large fillets and concave surfaces Shape: Tapered towards the point 4" and 6" fully pointed, 8" and longer semi-pointed Type of cut: 1 = Bastard, 2 = Second, 3 = ...
Features: To work in high-alloy tool steels for the sharpening of heavy implements For filing flat surfaces, sharp corners and shoulders as well as for deburring Shape: edges tapered towards the tip, surfaces parallel Type of cut: 1 = bastard, 2 = second, 3 = smooth Surfaces double cut, edge single cut Pointed shape enables the user to reach more easily into angles and corners For the same jobs as flat hand file 100 Industry pack unhandled
Features: Must order in increments of 10 Used for sharpening of all types of saws with fine cross toothing File is triangular with edges tapering towards the point Surfaces are single cut on 4-187 and double cut on 4-287. Edges are single cut Section figures indicate the largest width of the file section For fine filing and polishing jobs Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth Surfaces parallel flat and convex, both double cut Packing: 10 pieces per box