Take 15% off your entire order!

Offer applied at checkout

+

Bison 2-Jaw (2 Piece) Scroll Chucks Semi-Steel Body, Plain Back, 8"

Bison 2-Jaw (2 Piece) Scroll Chucks Semi-Steel Body, Plain Back, 8"

Item #: WBB608987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$637.66 up to 18% OFF

Price: $520.00

$86.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $520.00 or save 5% on purchase.

Quantity

Customers Also Viewed

2-Jaw (2pieces) Scroll Chuck, 8"
  • High quality Cast Iron body
  • 2-piece reversible top hard jaws
  • Plain back
  • Suitable for square bar and other workpiece shapes

Product Specifications

  • DESCRIPTIONLathe Chuck
  • WEIGHT LBS39 Lbs
  • DIMENSION C0.1575"
  • DIMENSION E6.2992"
  • DIMENSION F6.9291"
  • DIMENSION H3.15"
  • CHUCK DIAMETER D8"
  • DIAMETER8"
  • MATERIALSemi-Steel
  • BRANDBison
  • NUMBER OF SCREWS6
  • NUMBER OF PIECES2
  • MANUFACTURER'S PART NUMBER7-830-0800
  • MAXIMUM SPEED2500 RPM
  • SCREWS THREAD MM10 x 1.5
  • TOP JAWS WIDTH1.575"
  • STYLEPlain Back
  • TOP JAWS H1.776"
  • COUNTRY OF ORIGINImport
  • HOLE DIAMETER D2.1654"
  • NUMBER OF JAWS2
  • TYPESelf-Centering
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison 2-Jaw (2 Piece) Scroll Chucks Semi-Steel Body, Plain Back, 8"

Bison 2-Jaw (2 Piece) Scroll Chucks Semi-Steel Body, Plain Back, 8"

Item #: WBB608987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant